Motion
BSB-4/5 COUPLING 1.125

NEXEN GROUP
BSB-4/5 COUPLING 1.125

Ball Screw Brake Coupling - 1.125 in, Straight Bore without KW, Fits BSB-04 & BSB-05 Brakes
Mi Item #05885356
MFR #BSB-4/5 COUPLING 1.125
Price$381.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BSB-4/5 COUPLING 1.125

Ball Screw Brake Coupling - 1.125 in, Straight Bore without KW, Fits BSB-04 & BSB-05 Brakes
Mi Item #05885356
MFR #BSB-4/5 COUPLING 1.125

Mfr description
964863 BSB-4/5,COUPLING,1.125 BORE
  • Coupling adapter for BSB-4 and BSB-5 ball screw brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.55/each

Specifications

Dimensions

  • Axial Misalignment
    ± 0.08 in
  • Bore Diameter
    1.125 in
  • Bore Size
    1.125 in
  • Compatible Brake Size
    BSB-04, BSB-05
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.10 mm
  • Weight
    0.50 lb

Details

  • 2D Drawing
  • Bore Type
    Finished w/ No Keyway
  • Compatible Brake Part Number
    964840 & 964940
  • Finish
    Uncoated Steel And Aluminum
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    7191 ft-lb/rad
  • UPC_NO
    662284331203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)