Motion
B-275 16MM PILOT MT NSB

NEXEN GROUP
B-275 16MM PILOT MT NSB

B-275 Friction Clutch - 16 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885444
MFR #B-275 16MM PILOT MT NSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
B-275 16MM PILOT MT NSB

B-275 Friction Clutch - 16 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885444
MFR #B-275 16MM PILOT MT NSB

Mfr description
950706 B-275 16MM BORE,PILOT MT,MTRC,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    2.80 kW
  • Drive Inertia
    2.50 kg-cm²
  • Maximum Continuous Thermal Dissipation
    0.10 kW
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Overall Diameter
    73.4 mm
  • Overall Length
    89.2 mm
  • Pilot Diameter
    54 mm
  • Port Size
    1/8 BSPT
  • Weight
    3.60 lbs

Details

  • 2D Drawing
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static Torque up to 11.3 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 0.75 hp, continuous thermal dissipation up to 0.01 kW, bores up to 16 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only.
  • Air Chamber Volume
    3.290 cm3, 0.201 in3
  • Approximate Clutch Facing Life
    25 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    3.290 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    7.50 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    7660 J
  • Clutch Response Factor
    0.038
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.10 kW, 0.134 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    B-275
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M5 Bolts @ 90° on a 63 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    B 275
  • Shaft Inertia
    2.87 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284258487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)