Motion
S-600A 35MM ULTRA LCO

NEXEN GROUP
S-600A 35MM ULTRA LCO

Shaft Mount Straight Bore Tension Brake - Open Design, Straight Type
Mi Item #05885446
MFR #S-600A 35MM ULTRA LCO
Price$1,706.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-600A 35MM ULTRA LCO

Shaft Mount Straight Bore Tension Brake - Open Design, Straight Type
Mi Item #05885446
MFR #S-600A 35MM ULTRA LCO

Mfr description
827930 S-600A 35MM BORE,METRIC,ULTRA LCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,706.90/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Length
    7.4000 in
  • Maximum Continuous Thermal Dissipation
    3.30 hp
  • Outer Diameter
    7.2047 in
  • Port Size
    1/4 NPT
  • Weight
    15.5 lbs

Details

  • Actuation
    Air Engaged
  • Approximate Brake Facing Life
    954.4 kWhr
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.1080 in³
  • Brake Air Chamber Volume When New
    1.0240 in³
  • Brake Facing Edge Color Code
    Blue
  • Brake Facing Type
    Ultra Low Coefficient
  • Brake Heat Sink Capacity
    124127 ft-lbs
  • Brake Peak Thermal Input Rate
    12.70 kW
  • Combination Type
    Brake
  • Coupling Type
    Set Screw
  • Design
    Disc
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air/Spring
  • Finish
    Black Oxide
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    336
  • Min Engagement Pressure
    2.901 psi
  • Model
    S 600A
  • Mounting Configuration
    Flange
  • Mounting Style
    Flange, Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    RoHS
  • Series
    S 600A
  • Shaft Inertia
    53 kg/cm²
  • Temperature Range
    32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)