Motion
MWCB 1.375 3-3V GRV 10.60 OD S

NEXEN GROUP
MWCB 1.375 3-3V GRV 10.60 OD S

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MWCB
MI ITEM #05885453
MFR #MWCB 1.375 3-3V GRV 10.60 OD S
List Price$4,915.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MWCB 1.375 3-3V GRV 10.60 OD S

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MWCB
MI ITEM #05885453
MFR #MWCB 1.375 3-3V GRV 10.60 OD S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,915.55/each for your price

Overview

Mfr description
830301 MWCB 1.375 BORE,3-3V GRV,10.60 OD
  • Driven Shaft Mounted, Straight Bore, Double Piston, Air Engaged, Clutch Brakes

Specifications

  • Combination Type
    Shaft Mounted Clutch-Brake
  • Series
    MWCB
  • Open Or Enclosed Design
    Open
  • Drive Arrangement
    3-3V, 10.60 in OD Sheave
  • Bore Type
    Straight
  • Max Rpm
    1800 rpm
  • Length
    7.88 in
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    600 in-lb
  • Max Static Brake Torque
    900 in
  • Max Clutch Continuous Thermal Diss
    0.75 hp
  • Bore Diameter
    1.375 in
  • Max Brake Continuous Thermal Diss
    1.30 hp
  • Clutch Peak Thermal Input Rate
    28.00 hp
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Shaft Inertia
    57.20 lb/in²
  • Actuation
    Air/Spring
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    1225 hphr
  • Approximate Brake Facing Life
    572 hphr
  • Clutch Air Chamber Volume When New
    0.633 in³
  • Clutch Air Chamber Vol When Worn Out
    1.988 in³
  • Brake Air Chamber Volume When New
    0.771 in³
  • Brake Air Chamber Vol When Worn Out
    2.394 in³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Outer Diameter
    8.00 in
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Clutch Heat Sink Capacity
    90000 ft-lb
  • Brake Heat Sink Capacity
    45000 ft-lbs
  • Manufacturer Upc Number
    662284224581
  • UPC_NO
    662284224581
  • Manufacturer Product Page
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought