Motion
5H50PSE 35MM PILOT SPCL

NEXEN GROUP
5H50PSE 35MM PILOT SPCL

Tooth Clutch - 35 mm Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/8 NPT, Finished w/ No Keyway, Pilot Mount
Mi Item #05885471
MFR #5H50PSE 35MM PILOT SPCL
Price$4,854.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50PSE 35MM PILOT SPCL

Tooth Clutch - 35 mm Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/8 NPT, Finished w/ No Keyway, Pilot Mount
Mi Item #05885471
MFR #5H50PSE 35MM PILOT SPCL

Mfr description
910326 5H50PSE 35MM BORE,PILOT,METRIC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,854.82/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    1.3750 in
  • Drive Inertia
    42.83 lb-in²
  • Input Shaft Diameter
    35 mm, 1.3780 in
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T
  • Port Size
    1/8 NPT
  • Weight
    34.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric, Pilot Mount, Spring Engaged, Straight Bore, Tooth Clutch. Spring-engaged. Air-released. Instantaneous Torque up to 72,000 in-lbs. Maximum Operating Speed up to 3,700 rpm. Bore sizes up to 3.938. Positive engagements in multiple positions. Immediate start-up with no slippage. Versatile mounting capability for bearing supported pulley, sprocket or gear. Use Single and Double Flexible Couplings in-line applications to accommodate misalignment. Designed with tapped mounting holes. Sealed, radial ball bearings. Thru-shaft mounting design uses a full-length keyway. 8.25 inch hose included. Consult Nexen for use in cyclic applications, engagement at differential speeds, or use as a brake.
  • Air Chamber Volume
    40.902 cm³
  • Bore Type
    Finished w/ No Keyway
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.136
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    8.0 bar
  • Max Rpm
    3000 rpm
  • Minimum Release Pressure
    7.3 Bar
  • Model
    5H50PSE
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    152
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications, Engagement At Differential Speeds, Or Use As A Brake
  • Series
    5H 50P-SE
  • Shaft Inertia
    35.66 kg/cm²
  • Temperature Range
    0 °C to 66 °C, 32 °F to 150 °F
  • UPC_NO
    662284257961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)