Motion
MICRO .375 PILOT MOUNT PREC INTERF

NEXEN GROUP
MICRO .375 PILOT MOUNT PREC INTERF

Friction Clutch - 0.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885472
MFR #MICRO .375 PILOT MOUNT PREC INTERF
Price$961.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MICRO .375 PILOT MOUNT PREC INTERF

Friction Clutch - 0.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885472
MFR #MICRO .375 PILOT MOUNT PREC INTERF

Mfr description
856804 MICRO 0.375,PILOT MOUNT,PREC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.77/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Clutch Peak Thermal Input Rate
    1.30 hp
  • Drive Inertia
    0.05 lb-in²
  • Input Shaft Diameter
    0.3750 in, 9.53 mm
  • Maximum Continuous Thermal Dissipation
    0.06 hp
  • Overall Diameter
    1.75 in
  • Overall Length
    2.27 in
  • Pilot Diameter
    1.3750 in
  • Port Size
    1/8 NPT
  • Weight
    1.38 lbs
  • Width
    1.7500 in, 44.45 mm

Details

  • 2D Drawing
  • Additional Details
    Air engaged, straight bore, shaft mounted Clutch with sealed bearings. Adaptor listed under accessories allows use as a Brake. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. This unit has a precision friction interface for more uniform torque delivery.
  • Air Chamber Volume
    0.050 in3, 0.819 cm3
  • Approximate Clutch Facing Life
    22 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.104 in³
  • Clutch Air Chamber Volume When New
    0.050 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    1.39 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    1900 ft-lbs
  • Clutch Response Factor
    0.009
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.06 hp, 0.045 kW
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    3 psi, 0.207 bar
  • Model
    Micro
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.138"-32 Bolts @ 90° on a 1.562 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    Micro
  • Shaft Inertia
    0.20 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284325608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)