Motion
TCB07 ROTOR-HOUSING 1.250 LCO

NEXEN GROUP
TCB07 ROTOR-HOUSING 1.250 LCO

Multi-caliper Tension Brake - Open Design, Straight Type
MI ITEM #05885473
MFR #TCB07 ROTOR-HOUSING 1.250 LCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB07 ROTOR-HOUSING 1.250 LCO

Multi-caliper Tension Brake - Open Design, Straight Type
MI ITEM #05885473
MFR #TCB07 ROTOR-HOUSING 1.250 LCO

Mfr description
835201 TCB07 ROTOR-HOUSING,1.250 BORE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Disc Diameter
    7.0000 in
  • Input Shaft Diameter
    1.2500 in
  • Length
    5.3200 in
  • Maximum Continuous Thermal Dissipation
    1.60 hp
  • Outer Diameter
    9.2500 in
  • Port Size
    1/8 NPT
  • Weight
    14.8 lbs

Details

  • Actuation
    Air Engaged
  • Approximate Brake Facing Life
    804 hphr
  • Bore Style
    Machined Bore with Keyway, Nexen Adapter Bushing Required
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Brake Peak Thermal Input Rate
    48 hp
  • Clutch Air Chamber Vol When Worn Out
    0.6300 in³
  • Combination Type
    Brake
  • Coupling Type
    Set Screw
  • Design
    Caliper
  • Drive Arrangement
    Flange
  • Engagement/Release
    Air/Spring
  • Finish
    Black Oxide
  • Function
    Brake
  • Max Dynamic Torque With All Calipers
    240.0000
  • Max Number Of Calipers
    3
  • Max Pressure
    85 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    TCB 07
  • Mounting Configuration
    Flange
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    RoHS
  • Series
    TCB 07
  • Temperature Range
    32 to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)