Motion
923621
Friction Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #05885479
MFR #923621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #05885479
MFR #923621

Mfr description
923621 LSCC-44 25MM BORE,PILOT,METRIC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Drive Inertia
    18.90 kgm²
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Minimum Sprocket Size
    25/60T, 35/40T, 40/31T, 50/25T, 60/22T
  • Overall Diameter
    115.8 mm
  • Overall Length
    127.4 mm
  • Pilot Diameter
    88 mm
  • Port Size
    1/8 BSPT
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Additional Details
    LSCC multi-disc pilot mount clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi, and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Pilot accepts pulleys, sprockets, and Nexen couplings. Ideal for conveyors and other high torque, low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    74.000 cm³
  • Clutch Air Chamber Volume When New
    39.310 cm³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    157.20 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.108
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Rpm
    250 rpm @ 5.5 Bar rpm, 300 rpm @ 4.8 Bar rpm, 350 rpm @ 4.1 Bar rpm, 450 rpm @ 3.5 Bar rpm, 750 rpm @ 2.8 Bar rpm
  • Min Engagement Pressure
    0.3 Bar
  • Model
    LSCC-44
  • Mounting Configuration
    Shaft Mounted
  • Pilot Or Drive Flg Bolt Circle Data
    4, M6 X 1.0 Bolts @ 90° on a 102.00 mm Circle
  • Ratings
    CE and RoHS
  • Shaft Inertia
    7.40 kg/cm²
  • UPC_NO
    662284303989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)