Motion
4H45 1.500 BASIC

NEXEN GROUP
4H45 1.500 BASIC

Friction Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #05885495
MFR #4H45 1.500 BASIC
Price$4,950.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H45 1.500 BASIC

Friction Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #05885495
MFR #4H45 1.500 BASIC

Mfr description
917900 4H45 1.500 BORE,BASIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,950.01/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Clutch Peak Thermal Input Rate
    41.70 hp
  • Drive Inertia
    Contact Nexen
  • Input Shaft Diameter
    1.5000 in
  • Maximum Continuous Thermal Dissipation
    0.18 hp
  • Overall Diameter
    5.91 in
  • Overall Length
    3.63 in
  • Port Size
    1/8 NPT
  • Weight
    1.00 lb
  • Width
    5.9100 in, 150.10 mm

Details

  • 2D Drawing
  • Additional Details
    4H muti-disc flange mounted clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. More durable, and higher RPM than the LSCC clutch series. The flange/drive shell of this clutch has no support bearing of its own so is supported by what is being driven or can be secured to the machine frame and used as a brake. Consult Nexen for use in cyclic applications, or use as a brake. Drive shell support is provided by bearing mounted flywheel or Pulley or Sprocket.
  • Air Chamber Volume
    0.450 in3, 7.374 cm3
  • Approximate Clutch Facing Life
    192 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.450 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    46.29 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    11800 ft-lbs
  • Clutch Response Factor
    0.089
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.18 hp, 0.134 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1000 rpm @ 80 psi rpm, 1400 rpm @ 70 psi rpm, 1800rpm @ 60 psi rpm
  • Min Engagement Pressure
    10 psi
  • Model
    4H45
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 4.750 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications, Or Use As A Brake
  • Series
    4H 45
  • Shaft Inertia
    10.74 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284194310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)