Motion
4H50 1.750 BASIC

NEXEN GROUP
4H50 1.750 BASIC

Friction Clutch - 1.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #05885496
MFR #4H50 1.750 BASIC
Price$4,541.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H50 1.750 BASIC

Friction Clutch - 1.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #05885496
MFR #4H50 1.750 BASIC

Mfr description
918000 4H50 1.750 BORE,BASIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,541.34/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Clutch Peak Thermal Input Rate
    52.90 hp
  • Drive Inertia
    Contact Nexen
  • Height
    6.2500 in, 158.75 mm
  • Input Shaft Diameter
    1.7500 in, 44.45 mm
  • Maximum Continuous Thermal Dissipation
    0.19 hp
  • Overall Diameter
    6.25 in
  • Overall Length
    3.45 in
  • Port Size
    1/8 NPT
  • Weight
    24.00 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Additional Details
    4H muti-disc flange mounted clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. More durable, and higher RPM than the LSCC clutch series. The flange/drive shell of this clutch has no support bearing of its own so is supported by what is being driven or can be secured to the machine frame and used as a brake. Consult Nexen for use in cyclic applications, or use as a brake. Drive shell support is provided by bearing mounted flywheel or Pulley or Sprocket.
  • Air Chamber Volume
    0.477 in3, 7.817 cm3
  • Approximate Clutch Facing Life
    244 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.477 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    58.72 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    12540 ft-lbs
  • Clutch Response Factor
    0.095
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm @ 70 psi rpm, 1800 rpm @ 60 psi rpm, 900 rpm @ 80 psi rpm
  • Max Static Clutch Torque
    3200.0000 in-lbs, 361.551 N-m
  • Min Engagement Pressure
    10 psi
  • Model
    4H50
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 3/8–16 Bolts @ 90° on a 5.250 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications, Or Use As A Brake
  • Series
    4H 50
  • Shaft Inertia
    17.59 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284166133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)