Motion
5H80-1 55MM BASIC

NEXEN GROUP
5H80-1 55MM BASIC

Tooth Clutch - 55 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
Mi Item #05885505
MFR #5H80-1 55MM BASIC
Price$10,395.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H80-1 55MM BASIC

Tooth Clutch - 55 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
Mi Item #05885505
MFR #5H80-1 55MM BASIC

Mfr description
907402 5H80-1 55MM BORE,BASIC,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,395.68/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    55 mm
  • Height
    9.8430 in, 250 mm
  • Input Shaft Diameter
    55 mm, 2.1650 in
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Overall Diameter
    250 mm, 9.8430 in
  • Overall Length
    161.60 mm, 6.3620 in
  • Port Size
    1/4 BSPT
  • Weight
    76.90 lbs
  • Width
    9.8430 in, 250 mm

Details

  • 2D Drawing
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Air Chamber Volume
    43.377 cm³
  • Bore Type
    Finished w/ No Keyway
  • Clutch Air Chamber Volume When New
    43.377 cm3, 2.647 in3
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.362
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    2000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    1017 N-m
  • Model
    5H80
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    244
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4 M12-1.75 mm on 225 mm
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 80
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284323680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)