Motion
5H40P-1 32MM PILOT NSB

NEXEN GROUP
5H40P-1 32MM PILOT NSB

Tooth Clutch - 32 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885511
MFR #5H40P-1 32MM PILOT NSB
Price$3,484.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H40P-1 32MM PILOT NSB

Tooth Clutch - 32 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885511
MFR #5H40P-1 32MM PILOT NSB

Mfr description
910113 5H40P-1 32MM BORE,PILOT,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,484.38/each

Specifications

Dimensions

  • Backlash
    0.30°
  • Bore Diameter
    32 mm
  • Drive Inertia
    46.13 kg-cm²
  • Minimum Sprocket Size
    35/45T, 40/34T, 50/28T, 60/24T, 80/18T
  • Port Size
    1/4 BSPT
  • Weight
    12.90 lbs

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. This clutch has mostly inch features and a non-standard 8mm keyway. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    10.471 cm³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.087
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    102 N-m
  • Model
    5H40P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    122
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    3, 4 M6-1 mm on 102 mm
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H40P-1
  • Shaft Inertia
    11.41 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284190220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)