Motion
5H20P-E .750 PILOT NP SPCL

NEXEN GROUP
5H20P-E .750 PILOT NP SPCL

Tooth Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885518
MFR #5H20P-E .750 PILOT NP SPCL
Price$4,867.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H20P-E .750 PILOT NP SPCL

Tooth Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885518
MFR #5H20P-E .750 PILOT NP SPCL

Mfr description
911319 5H20P-E 0.750 BORE,PILOT,NP,SPCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,867.95/each

Specifications

Dimensions

  • Backlash
    0.58°
  • Bore Diameter
    0.7500 in
  • Drive Inertia
    2.16 lb-in²
  • Input Shaft Diameter
    0.7500 in, 19.05 mm
  • Minimum Sprocket Size
    35/36T, 40/28T, 50/22T, 60/20T
  • Pilot Diameter
    2.2500 in
  • Port Size
    1/8 NPT
  • Weight
    8.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutch. Water protection/NEMA standard 1.26.5 (IP54). Instantaneous Torque up to 12,000 in-lbs. @ 80 psi. Maximum Operating Speed up to1,650 rpm. Six bore sizes ranging from 0.875 to 1.938 inches. Positive engagements in random positions. Use Single & Double Flexible Couplings for in-line applications to accommodate misalignment, 6 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    0.250 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.250 in3, 4.1 cm3
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.034
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Clutch Torque
    1500.0000 in-lbs, 169.5 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    100 in
  • Model
    5H20P-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    64
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.190-24 Holes @ 60° on a 2.750 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 20P-E
  • Shaft Inertia
    0.35 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284297745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)