Motion
5H45P-E 1.625 PILOT NSB

NEXEN GROUP
5H45P-E 1.625 PILOT NSB

Tooth Clutch - 1.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885519
MFR #5H45P-E 1.625 PILOT NSB
Price$4,292.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45P-E 1.625 PILOT NSB

Tooth Clutch - 1.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #05885519
MFR #5H45P-E 1.625 PILOT NSB

Mfr description
913128 5H45P-E 1.625 BORE,PILOT,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,292.94/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    1.6250 in
  • Drive Inertia
    29.03 lb-in²
  • Minimum Sprocket Size
    40/36T, 50/30T, 60/26T, 80/20T
  • Pilot Diameter
    4.1250 in
  • Port Size
    1/8 NPT
  • Weight
    26.25 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutch. Water protection/NEMA standard 1.26.5 (IP54). Instantaneous Torque up to 12,000 in-lbs. @ 80 psi. Maximum Operating Speed up to1,650 rpm. Six bore sizes ranging from 0.875 to 1.938 inches. Positive engagements in random positions. Use Single & Double Flexible Couplings for in-line applications to accommodate misalignment, 6 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    0.763 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.763 in3, 12.503 cm3
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.104
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Max Static Clutch Torque
    4900.0000 in-lbs, 553.62 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    1230 in
  • Model
    5H45P-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    137
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 4.750 inch B.C. and 6, 0.312-18 Holes @ 90° on a 4.750 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 45P-E
  • Shaft Inertia
    10.01 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284343879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)