Motion
5H30-SE .875 BASIC SPCL

NEXEN GROUP
5H30-SE .875 BASIC SPCL

Tooth Clutch - 0.8750 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
MI ITEM #05885522
MFR #5H30-SE .875 BASIC SPCL
Your Price$4,062.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H30-SE .875 BASIC SPCL

Tooth Clutch - 0.8750 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
MI ITEM #05885522
MFR #5H30-SE .875 BASIC SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,062.09/each(List $4,874.51)

Overview

Mfr description
906701 5H30-SE 0.875 BORE,BASIC,SPCL

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Spring Engaged/Air Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Flange Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3700 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    0.8750 in
  • Number Of Engagement Positions
    91
  • Backlash
    0.38°
  • Clutch Response Factor
    0.060
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    55 psi
  • Air Chamber Volume
    0.439 in³
  • Ratings
    CE and RoHS
  • Model
    5H30-SE
  • Weight
    7.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Spring-engaged. Air-released. Instantaneous Torque up to 72,000 in-lbs. Maximum Operating Speed up to 3,700 rpm. Bore sizes up to 3.938. Positive engagements in multiple positions. Immediate start-up with no slippage. Versatile mounting capability for bearing supported pulley, sprocket or gear. Use Single and Double Flexible Couplings in-line applications to accommodate misalignment. Designed with tapped mounting holes. Sealed, radial ball bearings. Thru-shaft mounting design uses a full-length keyway. 8.25 inch hose included. Consult Nexen for use in cyclic applications, engagement at differential speeds, or use as a brake. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284162296
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought