Motion
5H60SE 1.938 BASIC SPCL

NEXEN GROUP
5H60SE 1.938 BASIC SPCL

Tooth Clutch - 1.9375 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #05885525
MFR #5H60SE 1.938 BASIC SPCL
Price$5,545.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60SE 1.938 BASIC SPCL

Tooth Clutch - 1.9375 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #05885525
MFR #5H60SE 1.938 BASIC SPCL

Mfr description
910408 5H60SE 1.938 BORE,BASIC,SPCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,545.79/each

Specifications

Dimensions

  • Backlash
    0.23°
  • Bore Diameter
    1.9375 in
  • Drive Inertia
    94.40 lb-in²
  • Port Size
    1/8 NPT
  • Weight
    49.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Torque up to 4080 Nm @ 5.5 bar. Maximum speed up to 4000 rpm. Bore sizes up to 75 mm. Positive engagements in random positions. Features sealed ball bearings. Pilot Mount design allows the mounting of a pulley, or sprocket. Consult Nexen for use in cyclic applications, engagement at differential speeds, or use as a brake. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Air Chamber Volume
    1.450 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.198
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    2400 rpm
  • Minimum Release Pressure
    40 psi
  • Model
    5H60-SE
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    183
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications, Engagement At Differential Speeds, Or Use As A Brake
  • Series
    5H 60SE
  • Shaft Inertia
    27.37 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284232982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)