Motion
5H80PSE-E 2.875 PILOT NSB

NEXEN GROUP
5H80PSE-E 2.875 PILOT NSB

Tooth Clutch - 2.8750 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/4 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #05885526
MFR #5H80PSE-E 2.875 PILOT NSB
List Price$12,837.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H80PSE-E 2.875 PILOT NSB

Tooth Clutch - 2.8750 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/4 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #05885526
MFR #5H80PSE-E 2.875 PILOT NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,837.86/each for your price

Overview

Mfr description
913172 5H80PSE-E 2.875 BORE,PILOT,NSB

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Spring Engaged/Air Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 NPT
  • Max Rpm
    800 rpm
  • Finish
    Nickel Plated
  • Min Static Torque Capacity
    8250 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    2.8750 in
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Number Of Engagement Positions
    244
  • Drive Inertia
    349.01 lb-in²
  • Backlash
    0.22°
  • Shaft Inertia
    73.45 lb/in²
  • Pilot Diameter
    7.375 in
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.500-13 Holes @ 90° on a 8.500 inch B.C.
  • Clutch Response Factor
    0.362
  • Max Pressure
    110 psi
  • Minimum Release Pressure
    80 psi
  • Air Chamber Volume
    2.647 in³
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Model
    5H80PSE-E
  • Weight
    159.85 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Pilot Mount, Enclosed, Spring Engaged, Straight Bore, Tooth Clutch. Spring-engaged. Air-released. Instantaneous Torque up to 72,000 in-lbs. Maximum Operating Speed up to 3,700 rpm. Bore sizes up to 3.938. Positive engagements in multiple positions. Immediate start-up with no slippage. Versatile mounting capability for bearing supported pulley, sprocket or gear. Use Single and Double Flexible Couplings in-line applications to accommodate misalignment. Designed with tapped mounting holes. Sealed, radial ball bearings. Thru-shaft mounting design uses a full-length keyway. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284326490
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought