Motion
XHW 55MM PILOT MOUNT NSB

NEXEN GROUP
XHW 55MM PILOT MOUNT NSB

Friction Clutch - 55 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #05885534
MFR #XHW 55MM PILOT MOUNT NSB
Price$8,406.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 55MM PILOT MOUNT NSB

Friction Clutch - 55 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #05885534
MFR #XHW 55MM PILOT MOUNT NSB

Mfr description
811107 XHW 55MM,PILOT MOUNT,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,406.48/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Clutch Peak Thermal Input Rate
    44.82 kW
  • Coupling Size
    10.000 in
  • Drive Inertia
    3696.16 kg-cm²
  • Height
    11.0590 in, 280.90 mm
  • Input Shaft Diameter
    55 mm, 2.1650 in
  • Maximum Continuous Thermal Dissipation
    1.68 kW
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Overall Diameter
    280.9 mm
  • Overall Length
    260.4 mm
  • Pilot Diameter
    34.9 mm
  • Port Size
    1/8 NPT
  • Weight
    94.17 lbs
  • Width
    11.0590 in, 280.90 mm

Details

  • 2D Drawing
  • Additional Details
    Air engaged straight bore shaft mounted clutch with up to 5000 in-lb of torque and sealed bearings. Pilot mount clutches accept customer supplied pulleys or sprockets. Unit has A metric bore only! All Other provisions are inch.
  • Air Chamber Volume
    35.265 cm3, 2.152 in3
  • Approximate Clutch Facing Life
    3386 kWhr
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    161.511 cm³
  • Clutch Air Chamber Volume When New
    35.265 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    430.7 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    271164 J
  • Clutch Response Factor
    0.397
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Coupling Type
    Taper Lock Poly Disc
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    1.68 kW, 2.253 hp
  • Max Pressure
    5.5 psi
  • Max Rpm
    1200 rpm
  • Min Engagement Pressure
    0.6 bar
  • Model
    XHW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 5/8–11 Bolts @ 90° on a 8.500 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Metric Bore Only
  • Series
    XHW
  • Shaft Inertia
    798.85 kg/cm²
  • Temperature Range
    0 °C to 66 °C, 32 °F to 150 °F
  • UPC_NO
    662284323369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)