Motion
L-600 1.125 2-3V 06.00 OD TEF

NEXEN GROUP
L-600 1.125 2-3V 06.00 OD TEF

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/3V6.00
Mi Item #05885539
MFR #L-600 1.125 2-3V 06.00 OD TEF
Price$2,291.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
L-600 1.125 2-3V 06.00 OD TEF

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/3V6.00
Mi Item #05885539
MFR #L-600 1.125 2-3V 06.00 OD TEF

Mfr description
805233 L-600 1.125,2-3V,06.00 OD,TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,291.19/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Clutch Peak Thermal Input Rate
    8.40 hp
  • Height
    6.0600 in, 153.92 mm
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Maximum Continuous Thermal Dissipation
    0.38 hp
  • Overall Diameter
    6.06 in
  • Overall Length
    5.56 in
  • Port Size
    1/8 NPT
  • Weight
    20.10 lbs
  • Width
    6.0600 in, 153.92 mm

Details

  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Special teflon facing for reduced torque output, smoother operation at low differential RPM's, and very long life.
  • Air Chamber Volume
    0.327 in3, 5.359 cm3
  • Approximate Clutch Facing Life
    1716 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.855 in³
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Blue
  • Clutch Facing Effective Area
    18.62 in²
  • Clutch Facing Type
    Teflon (Very Low) Coefficient
  • Clutch Heat Sink Capacity
    60000 ft-lbs
  • Clutch Response Factor
    0.060
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Sheave 2/3V6.00
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.38 hp, 0.283 kW
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    3600 rpm
  • Maximum Dynamic Torque Capacity
    126 in
  • Min Engagement Pressure
    3 psi, 0.207 bar
  • Model
    L-600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    L 600
  • Shaft Inertia
    16.13 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284200301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)