Motion
BTBA-12 35MM STD FACING SPCL

NEXEN GROUP
BTBA-12 35MM STD FACING SPCL

BTBA-12 Tension Control Brake - Enclosed Design, Air Engaged, Release None, Straight Bore Type, 35 mm Bore
MI ITEM #05885548
MFR #BTBA-12 35MM STD FACING SPCL
List Price$9,393.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BTBA-12 35MM STD FACING SPCL

BTBA-12 Tension Control Brake - Enclosed Design, Air Engaged, Release None, Straight Bore Type, 35 mm Bore
MI ITEM #05885548
MFR #BTBA-12 35MM STD FACING SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,393.00/each for your price

Overview

Mfr description
927509 BTBA-12 35MM,STD FACING,SPCL
  • BTBA Tension Brakes provide high thermal performance by integrating a cooling fan and guard in a compact package
  • Up to four unique torque ranges to meet a wide range of tension control needs

Specifications

  • Open Or Enclosed Design
    Enclosed
  • Engagement/Release
    Air/None
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    35 mm
  • Max Rpm
    2500 rpm
  • Max Brake Continuous Thermal Diss
    10.06 hp
  • Finish
    Bare Aluminum with Safety Orange Guard
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    BTBA-12
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Function
    Tensioning
  • Brake Facing Type
    Standard Coefficient
  • Shaft Inertia
    800.00 kg/cm²
  • Overall Length
    8.68 in
  • Overall Diameter
    12.89 in
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    656 hp/hr per two calipers
  • Max Dynamic Torque With All Calipers
    5200 in
  • Dyn Torque Per Opp Caliper Pr 3 Psi
    49 in
  • Dyn Torque Per Opp Cal Pair 80 Psi
    1300 in
  • Direction of Rotation
    Bidirectional
  • Disc Diameter
    12 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    None
  • Fan Voltage
    120 V ac
  • Ratings
    CE, and RoHS
  • Facing Kit
    927539
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    854000 (Single Stage Control Panel), 835120 (3 Stage Control Panel), 835134 (4 Stage Control Panel)
  • Additional Details
    BTBA Medium Duty Fan Cooled Tension Control Brake, with up to 10 hp thermal capacity. The BTBA series have higher thermal and facing life performance, with lower inertias.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284261043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought