Motion
FMBS-1375 1.375

NEXEN GROUP
FMBS-1375 1.375

FMBS-1375 Flange Mounted Brake - Spring/Air, 1.375 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #05885557
MFR #FMBS-1375 1.375
Price$5,873.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMBS-1375 1.375

FMBS-1375 Flange Mounted Brake - Spring/Air, 1.375 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #05885557
MFR #FMBS-1375 1.375

Mfr description
801980 FMBS-1375 1.375
  • Spring engaged for holding in power off conditions
  • Self adjusting for friction material wear
  • Totally eliminates the necessity to shut down for periodic adjustments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,873.49/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Frame Size
    213TC, 215TC
  • Input Shaft Diameter
    1.3750 in, 34.90 mm
  • Output Shaft Diameter
    1.3750 in, 34.90 mm
  • Pilot Diameter
    8.5000 in, 215.90 mm
  • Port Size
    1/8 NPT
  • Weight
    81 lbs, 36.7 kg

Details

  • 2D Drawing
  • Additional Details
    NEMA C-Face Or Foot Mount
  • Approximate Brake Facing Life
    554 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    28.9 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    125000 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Brake Series
    FMBS Series
  • Clutch Category
    Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Foot Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    801991
  • Finish
    Black Oxide
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    2.23 hp
  • Max Pressure
    120 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    1300 in
  • Min Static Brake Torque
    1080 in
  • Minimum Release Pressure
    55 psi
  • Model
    FMBS 1375
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    7.2500 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    NEMA 1.26.55 (Waterproof Machines), CE, RoHS
  • Rebuild Kits
    801981
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant
  • Series
    FMBS
  • Temperature Range
    40 - 220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)