Motion
FMCE-1625 1.625

NEXEN GROUP
FMCE-1625 1.625

Friction Clutch - 1.6250 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #05885559
MFR #FMCE-1625 1.625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCE-1625 1.625

Friction Clutch - 1.6250 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #05885559
MFR #FMCE-1625 1.625

Mfr description
801937 FMCE-1625 1.625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Clutch Peak Thermal Input Rate
    28.00 hp
  • Drive Inertia
    43.22 lb-in²
  • Frame Size
    254TC, 256TC
  • Maximum Continuous Thermal Dissipation
    0.44 hp
  • Overall Diameter
    10.38 in
  • Overall Length
    9.77 in
  • Port Size
    1/8 NPT
  • Weight
    155.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Available in electroless nickel plating. Flange or Foot mount capability, Optional Input Unit available, Double acting piston design prevents overlap of clutch and brake functions. BISSC (Baking Industry) certified models, in 0.625 and 0.875 bores available for use in “cleanroom."
  • Approximate Clutch Facing Life
    613 hphr
  • Bore Type
    Finished w/ Keyway & 1 SS
  • Clutch Air Chamber Vol When Worn Out
    7.158 in³
  • Clutch Air Chamber Volume When New
    4.303 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    30.63 in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Type
    Friction Clutch
  • Design
    Enclosed
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    FMCE-1625
  • Mounting Configuration
    Flange/Foot Mounted
  • Overhung Load Capacity
    600 lb
  • Ratings
    CE and RoHS
  • Shaft Inertia
    34.85 lb/in²
  • UPC_NO
    662284326834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)