Motion
LSCC-44 28MM PILOT

NEXEN GROUP
LSCC-44 28MM PILOT

Friction Clutch - 28 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #05885577
MFR #LSCC-44 28MM PILOT
Price$1,194.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LSCC-44 28MM PILOT

Friction Clutch - 28 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #05885577
MFR #LSCC-44 28MM PILOT

Mfr description
923590 LSCC-44 28MM BORE,PILOT,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.83/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Drive Inertia
    18.90 kgm²
  • Input Shaft Diameter
    28 mm, 1.1020 in
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Minimum Sprocket Size
    25/60T, 35/40T, 40/31T, 50/25T, 60/22T
  • Overall Diameter
    115.8 mm
  • Overall Length
    127.4 mm
  • Pilot Diameter
    88 mm
  • Port Size
    1/8 BSPT
  • Weight
    10.00 lbs
  • Width
    4.5590 in, 115.80 mm

Details

  • 2D Drawing
  • Additional Details
    LSCC multi-disc pilot mount clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi, and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Pilot accepts pulleys, sprockets, and Nexen couplings. Ideal for conveyors and other high torque, low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Air Chamber Volume
    39.310 cm3, 2.399 in3
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    74.000 cm³
  • Clutch Air Chamber Volume When New
    39.310 cm³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    157.20 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.108
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    5.5 psi, 0.379 bar
  • Max Rpm
    250 rpm @ 5.5 Bar rpm, 300 rpm @ 4.8 Bar rpm, 350 rpm @ 4.1 Bar rpm, 450 rpm @ 3.5 Bar rpm, 750 rpm @ 2.8 Bar rpm
  • Min Engagement Pressure
    0.3 Bar
  • Model
    LSCC-44
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M6 X 1.0 Bolts @ 90° on a 102.00 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    LSCC 44
  • Shaft Inertia
    7.40 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284255820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)