Motion
5H45P-E 35MM PILOT

NEXEN GROUP
5H45P-E 35MM PILOT

Tooth Clutch - 37 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #05885580
MFR #5H45P-E 35MM PILOT
Price$4,103.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45P-E 35MM PILOT

Tooth Clutch - 37 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #05885580
MFR #5H45P-E 35MM PILOT

Mfr description
913035 5H45P-E 35MM BORE,PILOT,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,103.13/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    1.3750 in
  • Drive Inertia
    84.91 kg-cm²
  • Minimum Sprocket Size
    40/36T, 50/30T, 60/26T, 80/20T
  • Port Size
    1/4 BSPT
  • Weight
    26.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    10.471 cm³
  • Bore Type
    Finished w/ Keyway & 6 SS
  • Clutch Air Chamber Volume When New
    10.471 cm3, 0.639 in3
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.087
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    1200 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    136 N-m
  • Model
    5H45P-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    137
  • Open Or Enclosed Design
    Enclosed
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 45P-E
  • Shaft Inertia
    29.28 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284209250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)