Motion
FMCBE-130-19 19 MM PF

NEXEN GROUP
FMCBE-130-19 19 MM PF

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #05885585
MFR #FMCBE-130-19 19 MM PF
Price$2,937.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-130-19 19 MM PF

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #05885585
MFR #FMCBE-130-19 19 MM PF

Mfr description
801419 FMCBE-130-19 19 MM,PF
  • Enclosed, Air Engaged, Clutch Brake With Optional Input Shaft And Feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,937.84/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Clutch Peak Thermal Input Rate
    8.90 kW
  • Drive Inertia
    18.14 kg·cm²
  • Frame Size
    80
  • Input Shaft Diameter
    19 mm
  • Output Shaft Diameter
    19 mm
  • Port Size
    1/8 BSPT

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    293.8 kWhr
  • Approximate Clutch Facing Life
    294 kWhr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    39.510 cm³
  • Brake Air Chamber Volume When New
    30.530 cm³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    8.90 kW
  • Clutch Air Chamber Vol When Worn Out
    27.900 cm³
  • Clutch Air Chamber Volume When New
    19.520 cm³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.13 kW hp
  • Finish
    Black Enamel Paint
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284270779
  • Max Pressure
    6.0 bar
  • Max Rpm
    1500 rpm
  • Max Static Brake Torque
    33 N-m
  • Max Static Clutch Torque
    33 N-m
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    100 kg
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    FMCBE
  • Shaft Inertia
    20.78 kg/cm²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284270779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)