Motion
SXH0026S
Tie Rod Cylinder - 250 psi, 2.0000 in Bore, 0.625 in Rod, Head Extended Tie rod
MI ITEM #05885723
MFR #SXH0026S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder - 250 psi, 2.0000 in Bore, 0.625 in Rod, Head Extended Tie rod
MI ITEM #05885723
MFR #SXH0026S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REG2DC4N1KW10000 CYLINDER
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Bore Size
    2.0000 in
  • Rod Diameter
    0.625 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    2 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Pneumatic Medium Duty application
  • Weight
    8.40 lb
  • Width
    2.50 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Head Extended Tie rod
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 2-Cap 2
  • Net Stroke Length
    10 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    2.50 in
  • Product Length
    16.44 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Short Female Metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    RE Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought