Motion
SXC0006E
Vickers VP Series Tie-Rod Light Duty Pneumatic
Mi Item #05885781
MFR #SXC0006E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VP Series Tie-Rod Light Duty Pneumatic
Mi Item #05885781
MFR #SXC0006E

Mfr description
VP07DAFT2AN06000 CYLINDER
  • Advanced design features
  • Lightweight but strong
  • Built to last
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Net Stroke Length
    6 in
  • Product Height
    2.50 in
  • Product Length
    11.69 in
  • Rod Diameter
    1 in
  • Weight
    5.50 lb
  • Width
    4.13 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic light duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Cap 3
  • Cushion Type
    Cushioned cap end
  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Head Rectangular flange
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    Oversize NPTF
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type with Scraper
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    VP Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)