Motion
Y-J010SUS
DOUBLE KNUCKLE JOINT
Mi Item #05885787
MFR #Y-J010SUS
Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOUBLE KNUCKLE JOINT
Mi Item #05885787
MFR #Y-J010SUS

Mfr description
Y-J010SUS DOUBLE KNUCKLE JOINT
  • Accessory: knuckle joints
  • Single and double types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.07/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Body Material
    Stainless Steel
  • Body Option
    Stainless Steel Body
  • Body Type
    Round Body
  • Clean Series
    Yes
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SUS
  • Hardware Type
    Double Knuckle Joint, Rod Clevis
  • Options Included
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Knuckle Joint
  • Series
    CJ5
  • Special Applications
    Food Grade | Medical/Life Science
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)