Motion
AFF37B-F14D-T

SMC CORP OF AMERICA
AFF37B-F14D-T

Main Air Line Filter - AFF, 1.5000 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #05885854
MFR #AFF37B-F14D-T
Price$491.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF37B-F14D-T

Main Air Line Filter - AFF, 1.5000 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #05885854
MFR #AFF37B-F14D-T

Mfr description
AFF37B-F14D-T MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.70/each

Specifications

Dimensions

  • Body Size
    37B
  • Port Size
    1.5000 in
  • Weight
    4.2 kg

Details

  • Additional Details
    Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    6000 l/min
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Port Gender
    Female
  • Series
    AFF
  • Thread Standard
    BSPP
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)