Motion
9714D 7/8" COMBO WRENCH FLEX HEAD

Gearwrench
9714D 7/8" COMBO WRENCH FLEX HEAD

7/8" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05885922
MFR #9714D 7/8" COMBO WRENCH FLEX HEAD
List Price$107.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9714D 7/8" COMBO WRENCH FLEX HEAD

7/8" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05885922
MFR #9714D 7/8" COMBO WRENCH FLEX HEAD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.05/each for your price

Overview

Mfr description
9714D 7/8" COMBO WRENCH FLEX HEAD

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    7/8 in
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought