Motion
23C3836
23C3836
MI ITEM #05886168
MFR #23C3836
Price$261.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23C3836
MI ITEM #05886168
MFR #23C3836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$261.28/each

Specifications

Dimensions

  • Groove Angle
    29.2 °
  • Overall Length
    39.53 in
  • Top Width
    1.2300 in

Details

  • Material
    EPDM

Overview

Mfr description
23C3836 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ C12™ BELTS?
  • STRENGTH: The first CVT belt utilizing carbon tensile cord for minimal stretch and extraordinary strength.
  • FLEXIBILITY: High-performance neoprene with a trapezoidal topnotch and rounded bottom cog design maximizing heat control and flexibility.
  • DURABILITY: Carbon tensile cords are bonded to aramid fiber-loaded rubber with specially formulated adhesion gum, resulting in increased side-load resistance, preventing belt distortion and edge cord pullout.
  • PERFORMANCE: Gain optimal power transmission for faster acceleration, improved throttle response and consistent shifting performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought