Motion
25G4238
25G4238
MI ITEM #05886180
MFR #25G4238
Price$134.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25G4238
MI ITEM #05886180
MFR #25G4238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.35/each

Specifications

Dimensions

  • Groove Angle
    30.1 °
  • Overall Length
    43.35 in
  • Top Width
    1.25 in

Details

  • Material
    EPDM

Overview

Mfr description
25G4238 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
  • Extended Life - shown to outlast other aftermarket belts by up to 5X.
  • Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought