1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
GATES RUBBER CO 27G3450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27G3450
27G3450
Mi Item #
05886185
MFR #
27G3450
Mfr description
27G3450 RECREATIONAL BELTS - G-FORCE
WHY G-FORCE™ CVT BELTS?
Delivers performance, durability, simplicity and value in extreme off-road environments.
Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Groove Angle
30.2 °
Overall Length
35.67 in
Top Width
1.27 in
Details
Material
EPDM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items