Motion
98271093
G-Force™ 9827-1093 Variable Speed Belt - 1.33 in Top Width, 49.45 in Overall Length, EPDM
MI ITEM #05886199
MFR #98271093
List Price$149.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force™ 9827-1093 Variable Speed Belt - 1.33 in Top Width, 49.45 in Overall Length, EPDM
MI ITEM #05886199
MFR #98271093

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$149.96/each for your price

Overview

Mfr description
33G4828 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
  • Extended Life - shown to outlast other aftermarket belts by up to 5X.
  • Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.

Specifications

  • Top Width
  • Overall Length
    49.45 in
  • Groove Angle
    31.9 °
  • Material
    EPDM
  • Cross Section
    RVS-R
  • Color
    Black
  • Outside Circumference
    49.45 in
  • Manufacturer Upc Number
    770075525264
  • UPC_NO
    770075525264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text