1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Gates
98281029
G-Force™ 9828-1029 Variable Speed Belt - 1.37 in Top Width, 44.17 in Overall Length, EPDM
MI ITEM #
05886204
MFR #
98281029
List Price
$149.32
/each
Qty
List Price
$149.32
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
Gates 98281029
Gates
98281029
G-Force™ 9828-1029 Variable Speed Belt - 1.37 in Top Width, 44.17 in Overall Length, EPDM
MI ITEM #
05886204
MFR #
98281029
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gates
98281029
G-Force™ 9828-1029 Variable Speed Belt - 1.37 in Top Width, 44.17 in Overall Length, EPDM
MI ITEM #
05886204
MFR #
98281029
Availability:
Factory Order
List Price
$149.32
/each
Sign in
for your price
Qty
List Price
$149.32
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
37G4322 RECREATIONAL BELTS - G-FORCE
WHY G-FORCE™ CVT BELTS?
Delivers performance, durability, simplicity and value in extreme off-road environments.
Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
Extended Life - shown to outlast other aftermarket belts by up to 5X.
Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.
Show More
Specifications
Color
Black
Cross Section
RVS-R
Groove Angle
33.3 °
Manufacturer UPC Number
770075525325
Material
EPDM
Outside Circumference
44.17 in
Overall Length
44.1700 in
Top Width
1.3700 in
Material
EPDM
Overall Length
44.17 in
Top Width
1.37 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Gates - V-Belt Drive Alignment Procedures
Correct your misalignment problems in your V-Belt drives with procedures from Motion Industries and Gates.