Gates 98271029
Gates
98271029
G-Force™ 9827-1029 Variable Speed Belt - 1.39 in Top Width, 43.83 in Overall Length, EPDM
MI ITEM #05886212
MFR #98271029
List Price
$168.89
/each
List Price
$168.89
/each
Gates
98271029
G-Force™ 9827-1029 Variable Speed Belt - 1.39 in Top Width, 43.83 in Overall Length, EPDM
MI ITEM #05886212
MFR #98271029
Gates 98271029
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
98271029

G-Force™ 9827-1029 Variable Speed Belt - 1.39 in Top Width, 43.83 in Overall Length, EPDM
MI ITEM #05886212
MFR #98271029

Availability:
Factory Order
List Price
$168.89
/each
List Price
$168.89
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
39G4266 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
  • Extended Life - shown to outlast other aftermarket belts by up to 5X.
  • Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.

Specifications

Color
Black
Cross Section
RVS-R
Groove Angle
33.2 °
Manufacturer Upc Number
770075469865
Material
EPDM
Outside Circumference
43.83 in
Overall Length
43.8300 in
Top Width
1.3900 in
Material
EPDM
Overall Length
43.83 in
Top Width
1.39 in
Groove Angle
33.2 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data