Motion
98231005
G-Force™ 9823-1005 Variable Speed Belt - 1.38 in Top Width, 44.57 in Overall Length, EPDM
MI ITEM #05886218
MFR #98231005
Your Price$117.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force™ 9823-1005 Variable Speed Belt - 1.38 in Top Width, 44.57 in Overall Length, EPDM
MI ITEM #05886218
MFR #98231005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.26/each(List $175.89)

Overview

Mfr description
40C4340 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ C12™ BELTS?
  • STRENGTH: The first CVT belt utilizing carbon tensile cord for minimal stretch and extraordinary strength.
  • FLEXIBILITY: High-performance neoprene with a trapezoidal topnotch and rounded bottom cog design maximizing heat control and flexibility.
  • DURABILITY: Carbon tensile cords are bonded to aramid fiber-loaded rubber with specially formulated adhesion gum, resulting in increased side-load resistance, preventing belt distortion and edge cord pullout.
  • PERFORMANCE: Gain optimal power transmission for faster acceleration, improved throttle response and consistent shifting performance.

Specifications

  • Top Width
  • Overall Length
    44.5700 in
  • Groove Angle
    34.6 °
  • Material
    EPDM
  • Cross Section
    RVS-R
  • Color
    Black
  • Outside Circumference
    44.57 in
  • Manufacturer Upc Number
    770075528289
  • UPC_NO
    770075528289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought