Motion
45G4809
45G4809
MI ITEM #05886254
MFR #45G4809
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45G4809
MI ITEM #05886254
MFR #45G4809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    35.2 °
  • Overall Length
    48.98 in
  • Top Width
    1.45 in

Details

  • Material
    EPDM

Overview

Mfr description
45G4809 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
  • Extended Life - shown to outlast other aftermarket belts by up to 5X.
  • Advanced aramid tensile cords and reinforced fiber loaded undercord for durability and dependability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought