1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
98281022
G-Force™ Recreational Belt - 0.95 in Width, 31.09 in Length, 22.8 ° Groove Angle, EPDM Material
Mi Item #
05886275
MFR #
98281022
Price
$158.14
/each
Qty
Add to Cart
Previous Page
Home
GATES RUBBER CO 98281022
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
98281022
G-Force™ Recreational Belt - 0.95 in Width, 31.09 in Length, 22.8 ° Groove Angle, EPDM Material
Mi Item #
05886275
MFR #
98281022
Mfr description
95G3021 RECREATIONAL BELTS - G-FORCE
WHY G-FORCE™ CVT BELTS?
Delivers performance, durability, simplicity and value in extreme off-road environments.
Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$158
.14
/each
Add to Cart
Specifications
Dimensions
Groove Angle
22.8 °
Overall Length
31.09 in
Top Width
0.95 in
Details
Material
EPDM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items