Motion
98G3541
98G3541
Mi Item #05886276
MFR #98G3541
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
98G3541
Mi Item #05886276
MFR #98G3541

Mfr description
98G3541 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    23.2 °
  • Overall Length
    36.37 in
  • Top Width
    0.98 in

Details

  • Material
    EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)