Specifications
Dimensions
- Cylinder Size40 mm
- Rod - Thread SizeM12x1.75 Thread
Details
- Hardware TypeRod End Bearing, Single Knuckle Joint
- Replacement Part TypeRod End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)