Motion
B1T17
General Purpose Plug - Brass Body Material, Unvalved, 1/4 in Hose Barb, 2800 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #05886417
MFR #B1T17
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1/4 in Hose Barb, 2800 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #05886417
MFR #B1T17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
B1T17 SOCKET

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2800 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Hose Barb
  • Body Size
    1/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    2.70 gpm
  • Burst Pressure
    11200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought