Specifications
Dimensions
- Nominal Shaft Diameter40 mm
Details
- ManufacturerName (description attribute)Thomson
- Measurement StandardMetric
- Mount MaterialRubber, Steel
- Operating Temperature Range250°F / 121 °C
- UPC_NO662486933458
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)