Motion
SV-51210
Sintered Vent - 12 mm OD, 10 mm Overall Length, 0.3 mm Pore Dia., 200 Pores
Mi Item #05886742
MFR #SV-51210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 12 mm OD, 10 mm Overall Length, 0.3 mm Pore Dia., 200 Pores
Mi Item #05886742
MFR #SV-51210

Mfr description
SV-51210 12MM VENT
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    10 mm
  • Pore Diameter
    0.3 mm

Details

  • Additional Details
    Available in Metallic Alloy or Stainless Steel
  • Number of Pores
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)