Specifications
Dimensions
- Cartridge Size10 oz. cartridge
Details
- ColorRed
- For Use Withacrylic, latex, silicone
- Frame TypeCradle
- Manufacturer Upc Number10039922635226
- Package Height8.875 in
- Package Quantity12
- Package Width13.5 in
Overview
Mfr description
930-GTD GATOR TRIGGER, DRIP FREE
- Gator Trigger, Drip-Free, Cutter, Poker, EZ Thrust, Hex Rod, Ladder Hook