Motion
AD3M 2/1 D,E SP

HUB CITY INC
AD3M 2/1 D,E SP

0220-74744 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 2:1 Ratio, Solid Shaft Input, 19 mm, Solid Shaft Output
Mi Item #05887007
MFR #AD3M 2/1 D,E SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD3M 2/1 D,E SP

0220-74744 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 2:1 Ratio, Solid Shaft Input, 19 mm, Solid Shaft Output
Mi Item #05887007
MFR #AD3M 2/1 D,E SP

Mfr description
AD3M 2:1 D/E SPECIAL (0220-74744)
  • Aluminum Housing, Filled with Lube, Spiral Bevel Gearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)174.24mm x (H)76mm x (W)152mm
  • Housing Height
    76mm
  • Housing Length
    174.24 mm
  • Housing Width
    152 mm
  • Maximum Output RPM
    1800 @ 3600 input rpm
  • Maximum Output Torque
    156.6 in-lbs @ 100 rpm
  • Nominal Ratio
    2:1
  • Output Size
    19 mm
  • Ratio
    2:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798081700
  • Max Input Horsepower
    3.8 HP @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)