Motion
CQMA32-15
Compact Cylinder - Guide Rod Style - Guide Rod Type, 32 mm Bore, 15 mm Stroke
Mi Item #05887029
MFR #CQMA32-15
Price$82.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Guide Rod Style - Guide Rod Type, 32 mm Bore, 15 mm Stroke
Mi Item #05887029
MFR #CQMA32-15

Mfr description
CQMA32-15 COMPACT GUIDE ROD CYLINDER,
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    US
  • Cylinder Series
    CQM
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)