Motion
CKP1A63-150Z
CKP1A63-150Z
MI ITEM #05887059
MFR #CKP1A63-150Z
Price$441.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKP1A63-150Z
MI ITEM #05887059
MFR #CKP1A63-150Z

Mfr description
CKP1A63-150Z CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.41/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    Z
  • Made to Order
    Yes
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)