1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66261017813
Bear-Tex Surface Conditioning Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #
05887350
MFR #
66261017813
Price
$8.50
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 66261017813
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66261017813
Bear-Tex Surface Conditioning Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #
05887350
MFR #
66261017813
Mfr description
66261017813 DIB DI 7" S2308 NOR
A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.50
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
7 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-woven
Color
Maroon
Grade
Medium Grit
Max Rpm
6000 rpm
Mounting Type
Hook & Loop
Package Quantity
25
UPC_NO
66261017813
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items