Overview
Mfr description
D8043-E04-02-NBR FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Metric
- End 1 Size4 mm
- End 2 StyleMale British Standard Pipe Taper
- End 2 Size1/8 in
- End 2 Thread(BSPT) 1/8–28
- Both Ends Style/TypeCompression to Male BSPT
- Description Keyword4 mm Male Metric x 1/8 in Male British Standard Pipe Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data